Shop All Automotive Door & Hatch Parts
Standard Ignition
Door Jamb Switch, Ds-1541
Mfr # DS-1541
Zoro # G8573340
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Silver
- Shape Square
- Style Normal
- Type Switch
- Material Plastic
Product Information
- Brand Standard Ignition
- MFR # DS-1541
- Zoro # G8573340
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Plunger Size (in) | 0.77 |
Details
Color | Black, Silver |
Shape | Square |
Style | Normal |
Type | Switch |
Material | Plastic |
Connector Gender | Female |
Terminal Type | Pin |
Terminal Quantity | 1 |
Mounting Location | Doors |
Connector Quantity | 1 |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Radiator Hose, ID 1 3/4 In, OD 2.2 In (75175GL)
- BETA 1 FILTERS Spin-On replacement filter for 1809001 / DVP (B1SO0001039)
- BAL PRODUCTS 5,000 lb Capacity "C" Jack with 19" Extension for RV Trailers - Pair (23219)
- TRAILFX NERF BAR REPLACEMENT PARTS For 45 Inch Oval Bars 6 Pin Mount Clips Included (WSP002KIT)
- STANDARD IGNITION Trunk Lock Kit, Tl-207 (TL-207)
- STANDARD IGNITION Power Door Lock Actuator, Dla-666 (DLA-666)
- STANDARD IGNITION Sliding Door Contact Assembly, Ds-1077 (DS-1077)
- STANDARD IGNITION Hvac Temperature Blend Door Actuator, J04001 (J04001)
- STANDARD IGNITION Hvac Temperature Blend Door Actuator, F04002 (F04002)
- STANDARD IGNITION Power Door Lock Actuator, Dla-387 (DLA-387)
- DV8 OFFROAD JEEP JK RUBICON 10TH ANNIVERSARY REPLICA HOOD 07-18 WRANGLER JK (HDMB07-TA)
- Standard Ignition Automotive Exterior Accessories