Shop All Engine Sensors
Standard Ignition
Crankshaft Sensor, Pc987
Mfr # PC987
Zoro # G5713719
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Quantity 3
- Connector Type Plug In
- Terminal Gender Male
- Connector Quantity 1
- Connector Gender Female
Product Information
- Brand Standard Ignition
- MFR # PC987
- Zoro # G5713719
- UPC # 727943755629
- Country of Origin Unknown
- Category Engine Sensors
Details
Terminal Quantity | 3 |
Connector Type | Plug In |
Terminal Gender | Male |
Connector Quantity | 1 |
Connector Gender | Female |
Connector Shape | Oval |
Terminal Type | Blade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Snap-in Cover Plate, 6" Oval Lamp Opening (94390-4)
- PRESTONE PRODUCTSRP 12OZ HD Brake Fluid (AS400Y)
- ORALITE Reflective Tape, Red, 3.12 in. L, 3.12 in.W (18371)
- WEATHER GUARD Tote Tray, 19-1/4 in. L, Steel, Black (615)
- STANDARD IGNITION Battery Current/Volt Sensor, Bsc7 (BSC7)
- STANDARD IGNITION Camshaft Sensor Connector, S2326 (S2326)
- STANDARD IGNITION Oil Pressure Light Switch, Ps-127 (PS-127)
- STANDARD IGNITION Engine Oil Pressure Switch, PS138T (PS138T)
- STANDARD IGNITION EMISSIONS AND SENSORS OE Replacement (PC684)
- STANDARD IGNITION Engine Coolant Temperature Sender, TS-374 (TS-374)
- PINPOINT White Vacancy Sensor Switch (PI85292)
- Standard Ignition Engine Sensors