Shop All Engine Sensors
Standard Ignition
Crankshaft Sensor, Pc234
Mfr # PC234
Zoro # G5717331
product price: $78.55
/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard OE Replacement
- Terminal Gender Male
- Terminal Type Blade
- Connector Shape Rectangular
- Terminal Quantity 3
Product Information
- Brand Standard Ignition
- MFR # PC234
- Zoro # G5717331
- UPC # 91769703547
- Country of Origin Unknown
- Category Engine Sensors
Details
Series | Standard OE Replacement |
Item | Crankshaft Position Sensor |
Terminal Gender | Male |
Terminal Type | Blade |
Connector Shape | Rectangular |
Terminal Quantity | 3 |
Connector Gender | Female |
Connector Type | Plug In |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 5-1/4 x 15-3/8 in. (PA2360-FN)
- DISCO Metal Hog Rings #5 Size Seat Bottom Springs PK500 (589PK)
- OEMTOOLS Fuel Pump Module Spanner Wrench (25156)
- BALDWIN FILTERS MAXIMUM PERFORMANCE GLASS HYDRAULIC SPIN (BT23555-MPG)
- STANDARD IGNITION Accelerator Pedal Sensor, Aps295 (APS295)
- STANDARD IGNITION Crankshaft Sensor, Pc741 (PC741)
- STANDARD IGNITION Oil Pressure Gauge Switch, Ps-219 (PS-219)
- STANDARD IGNITION Engine Crankshaft Position Sensor, PC319 (PC319)
- STANDARD IGNITION Standard Sg753 Oxygen Sensor (SG753)
- STANDARD IGNITION Oil Pressure Light Switch, Ps-16 (PS-16)
- MR. GASKET WTR NECK CHEV W/O-RING (2661)
- Standard Ignition Engine Sensors