Shop All Air Bag Parts & Components
Standard Ignition
CLOCK SPRING
Mfr # CSP291
Zoro # G402467958
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage 12V
- Number of Terminals 24
- Number of Connectors 4
- Fit Type Direct Fit
Product Information
- Brand Standard Ignition
- MFR # CSP291
- Zoro # G402467958
- UPC # 33086391731
- Country of Origin Unknown
- Category Air Bag Parts & Components
Dimensions
Wire Length | 6-1/4 in |
Details
Item | Air Bag Clockspring |
Color | Black |
Voltage | 12V |
Number of Terminals | 24 |
Number of Connectors | 4 |
Fit Type | Direct Fit |
Terminal Gender | Female/Male |
Connector Gender | Female/Male |
Number of Wires | 4 |
Connector Shape | Rectangular |
Terminal Type | Blade/Pin |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TAPERED ROLLER BEARING ASSEMBLY (30205)
- ILC Replacement for Bulbworks Bw.1974 replacement light bulb lamp (BW.1974 BULBWORKS)
- WIX FILTERS Air Filter #Wix 42374 (42374)
- TACO MARINE TACO Surface Mount LED Side Navigation Light Set - 1-3/4" (F38-6610D)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp179 (CSP179)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp287 (CSP287)
- STANDARD IGNITION Airbag Clockspr, CSP246 (CSP246)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp183 (CSP183)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp111 (CSP111)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp274 (CSP274)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp271 (CSP271)
- Standard Ignition Air Bag Parts & Components