Shop All Air Bag Parts & Components
Standard Ignition
CLOCK SPRING
Mfr # CSP250
Zoro # G702467924
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Voltage 12V
- Wire Length 4-3/4 in
- Number of Wires 2
- Number of Connectors 4
Product Information
- Brand Standard Ignition
- MFR # CSP250
- Zoro # G702467924
- UPC # 728000000000
- Country of Origin Unknown
- Category Air Bag Parts & Components
Dimensions
Wire Length | 4-3/4 in |
Details
Item | Air Bag Clockspring |
Color | Black |
Voltage | 12V |
Number of Wires | 2 |
Number of Connectors | 4 |
Number of Terminals | 12 |
Terminal Type | Blade/Pin |
Fit Type | Direct Fit |
Connector Gender | Female/Male |
Terminal Gender | Female/Male |
Connector Shape | Rectangular |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK/ARNLEY Air Filter 2004-2009 Toyota Prius 1.5L, 042-1729 (042-1729)
- FOUR SEASONS O-Ring, 24678 (24678)
- GATES Radiator Coolant Hose 2001-2002 Ford Taurus, CO34817 (CO34817)
- BUYERS PRODUCTS One-Piece Cast Coupler (0091558)
- STANDARD IGNITION CLOCK SPRING (CSP291)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp111 (CSP111)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp183 (CSP183)
- STANDARD IGNITION Airbag Clockspr, CSP246 (CSP246)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp287 (CSP287)
- STANDARD IGNITION CLOCK SPRING (CSP172)
- Standard Ignition Air Bag Parts & Components