Shop All Air Bag Parts & Components
Standard Ignition
Clock Spring Airbag Clockspr, Csp265
Mfr # CSP265
Zoro # G2283693
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Color Black
- Finish Plastic
- Fit Type Direct Fit
- Connector Shape Rectangular
Product Information
- Brand Standard Ignition
- MFR # CSP265
- Zoro # G2283693
- UPC # 3308605855
- Country of Origin Unknown
- Category Air Bag Parts & Components
Dimensions
Wire Length (in) | 22.5 |
Details
Voltage | 12 |
Color | Black |
Finish | Plastic |
Fit Type | Direct Fit |
Item | Clockspring |
Connector Shape | Rectangular |
Connector Gender | Female + Male |
Terminal Gender | Male |
Terminal Quantity | 90 |
Wire Quantity | 90 |
Terminal Type | Blade, Pin |
Connector Quantity | 16 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-3/4in. L x 9-5/32in. W (PA4486)
- BELL Ultra Clothes Bar, 35 to 56 In Range (00073-8)
- TORIN JACKS, INC Torin Jacks Jack Stands, 2 Ton - T42002 (T42002)
- SKF Bearing, 6206-2Zj (6206-2ZJ)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp287 (CSP287)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp281 (CSP281)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp183 (CSP183)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp271 (CSP271)
- STANDARD IGNITION CLOCK SPRING (CSP172)
- STANDARD IGNITION Clock Spring Airbag Clockspr, Csp300 (CSP300)
- STANDARD IGNITION CLOCK SPRING (CSP291)
- Standard Ignition Air Bag Parts & Components