Shop All Automotive Fuses
Standard Ignition
Circuit Breaker, Br-70
Mfr # BR-70
Zoro # G2669892
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 100 A
- Terminals Stud
- Terminal Connection Male
- Terminal Quantity 2
- Connector Gender Female
Product Information
- Brand Standard Ignition
- MFR # BR-70
- Zoro # G2669892
- Country of Origin Unknown
- Category Automotive Fuses
Details
Max. Amps | 100 A |
Terminals | Stud |
Terminal Connection | Male |
Terminal Quantity | 2 |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Tread Depth Gauge, Aluminum, 7 in. L (N-1410)
- AMFLO Tire Inflator 10-90 Psi (150-RET)
- DONALDSON Fuel Filter, Water Separator Cartridge, P557004 (P557004)
- ECCO Flood Light, LED, 3" D (EW2431)
- STANDARD IGNITION Fuse Holder, Fh49 (FH49)
- STANDARD IGNITION Circuit Breaker, Br-20 (BR-20)
- STANDARD IGNITION Fuse Block, Fh-14 (FH-14)
- STANDARD IGNITION Fuse Block, Fh-26 (FH-26)
- EATON BUSSMANN Tl Fuse Assortment (BP/TL-A)
- GROTE Switch, 6 Screw, On/Off, 15A (82-2116)
- BATTERY DOCTOR Toggle Switch, SPST, 1/4" Male Terminal (20500)
- Standard Ignition Automotive Fuses