Shop All Emission Control Hardware & Components
Standard Ignition
Canister Vent Solenoid, Vs240
Mfr # VS240
Zoro # G6907779
product price: $64.85
/ea
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Port Quantity 2
- Connector Shape Square
- Connector Gender Female
- Terminal Type Blade
Product Information
- Brand Standard Ignition
- MFR # VS240
- Zoro # G6907779
- UPC # 3308622298
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Details
Item | Solenoid |
Number of Connectors | 1 |
Port Quantity | 2 |
Connector Shape | Square |
Connector Gender | Female |
Terminal Type | Blade |
Terminal Gender | Male |
Terminal Quantity | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOSMATIC Car Wash Inline Ceiling Boom, 6 ft. 9" L (66.049)
- SATCO 40W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish (S4641)
- BUYERS PRODUCTS Jack Stand, Fit Meyer(R)/Diamond(R) Plows (1316140)
- LISLE Curved Hose Clamp Pliers (17460)
- STANDARD IGNITION Canister Purge Solenoid, CP553 (CP553)
- STANDARD IGNITION Canister Purge Solenoid, Cp495 (CP495)
- STANDARD IGNITION Vapor Canister Purge Valve, CP533 (CP533)
- STANDARD IGNITION Fuel Vapor Canister Filter, Ldp74 (LDP74)
- STANDARD IGNITION Canister Purge Solenoid, CP724 (CP724)
- STANDARD IGNITION Vapor Canister, CP3231 (CP3231)
- GM PERFORMANCE PARTS GM Performance Parts 12579615 LS7 Rocker 1.8 Ratio Arm Intake (GMP12579615)
- Standard Ignition Emission Control Hardware & Components