Shop All Emission Control Hardware & Components
Standard Ignition
Canister Purge Solenoid, Cp766
Mfr # CP766
Zoro # G6889971
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Terminal Gender Male
- Fit Type Direct Fit
- Terminal Type Blade
- Number of Terminals 2
Product Information
- Brand Standard Ignition
- MFR # CP766
- Zoro # G6889971
- UPC # 727943468543
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Details
Item | Vapor Canister Purge Solenoid |
Number of Connectors | 1 |
Terminal Gender | Male |
Fit Type | Direct Fit |
Terminal Type | Blade |
Number of Terminals | 2 |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 09034 Marine Boat Soap (7100087813)
- GROTE Chrome-Courtesy Lamp-Retail Pack, 60251-5 (60251-5)
- BALDWIN FILTERS Air Filter, 4-9/32 to 11-25/32x1-13/16 in (PA4704)
- RONSTAN Series 30 Utility Bb Block- Single - Swivel Shackle (RF30100)
- STANDARD IGNITION Canister Vent Solenoid, Cvs78 (CVS78)
- STANDARD IGNITION Canister Purge Solenoid, Cp495 (CP495)
- STANDARD IGNITION Canister Vent Solenoid, Vs240 (VS240)
- STANDARD IGNITION Evaporative Emissions System Leak Detection Pump, LDP12 (LDP12)
- STANDARD IGNITION Vapor Canister, CP2000 (CP2000)
- STANDARD IGNITION Fuel Vapor Canister, CP1020 (CP1020)
- DORMAN Air Pump Mount, 911-901 (911-901)
- Standard Ignition Emission Control Parts