Shop All Engine Sensors
Standard Ignition
Camshaft Sensor Connector, S2325
Mfr # S2325
Zoro # G5717882
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Quantity 3
- Terminal Gender Female
- Wire Quantity 3
- Connector Gender Female
- Terminal Type Blade
Product Information
- Brand Standard Ignition
- MFR # S2325
- Zoro # G5717882
- UPC # 727943223562
- Country of Origin Unknown
- Category Engine Sensors
Details
Terminal Quantity | 3 |
Terminal Gender | Female |
Wire Quantity | 3 |
Connector Gender | Female |
Terminal Type | Blade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE OX 18-19 WRANGLER/WRANGLER UNLIMITED (JL) (ALL MODELS W/STANDARD BUMPER) (BX1139)
- JOHNSON PUMP Johnson Pump 72303-002 Bilge Alert High Water Alarm, 24V (72303-002)
- GATES Auto V-Belt, Industry Number K080645HD (K080645HD)
- PERKO Chrome Plated Zinc Gas Tank Vent W/ Swivel Elbow (0561DP4CHR)
- STANDARD IGNITION COOLANT TEMP SENSOR CONNECTOR (S2442)
- STANDARD IGNITION Crankshaft Sens, Pc273T (PC273T)
- STANDARD IGNITION Engine Coolant Temperature Sensor, TX6 (TX6)
- STANDARD IGNITION ABS Wheel Speed Sensor, ALS1837 (ALS1837)
- STANDARD IGNITION Steering Angle Sensor, SWS96 (SWS96)
- STANDARD IGNITION Mass Air Flow Maf Sensor, Mas0313 (MAS0313)
- WESTIN Sensor Relocator (40-0015S)
- Standard Ignition Engine Sensors