Shop All Engine Sensors
Standard Ignition
Camshaft Sensor Cam Posit Sens, Pc604
Mfr # PC604
Zoro # G5706439
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Series Standard Intermotor
- Number of Terminals 2
- Terminal Gender Male
- Connector Gender Female
Product Information
- Brand Standard Ignition
- MFR # PC604
- Zoro # G5706439
- UPC # 91769662776
- Country of Origin Unknown
- Category Engine Sensors
Details
Item | Camshaft Position Sensor |
Number of Connectors | 1 |
Series | Standard Intermotor |
Number of Terminals | 2 |
Terminal Gender | Male |
Connector Gender | Female |
Terminal Type | Blade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. SPEAKER Fog Lamp, Chrome, Die-Cast Aluminum, LED (6150)
- PYLE One Pair 4"X10" Threeway Triaxial (PL410BK)
- VDO Pressure Switch 15 PSI Normally Closed Floating Ground (230-515)
- HITACHI Oe# 12629992 Throttle Body, Etb0025 (ETB0025)
- STANDARD IGNITION Camshaft Sensor Connector, S2325 (S2325)
- STANDARD IGNITION EMISSIONS AND SENSORS OE Replacement Black (TX89)
- STANDARD IGNITION Crankshaft Sensor, Pc278T (PC278T)
- STANDARD IGNITION Abs Speed Sensor Abs Wheel Speed, Als2892 (ALS2892)
- STANDARD IGNITION PARKING ASSIST SENSOR (PPS73)
- STANDARD IGNITION AMBIENT AIR TEMPERATURE SENSOR (AX75)
- FEBI Washer Fluid Level Sensor, 32437 (32437)
- Standard Ignition Engine Sensors