Shop All Automotive Heating & Air Conditioning Motors
Standard Ignition
Blower Motor Resistor, Ru-89
Mfr # RU-89
Zoro # G1670913
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Color Black, White
- Series Intermotor
- Housing Material Plastic
- Number Of Connector Cavities 1
Product Information
- Brand Standard Ignition
- MFR # RU-89
- Zoro # G1670913
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Harness Length - inches | No wire |
Details
Item | Blower Motor Resistor |
Voltage | 12 |
Color | Black, White |
Series | Intermotor |
Housing Material | Plastic |
Number Of Connector Cavities | 1 |
Number of Speeds | 3-5 Speed |
Terminal Quantity | 4 |
Connector Type | Screw |
Connector Shape | Rectangular |
Terminal Gender | Male |
Connector Gender | Female |
Terminal Type | Blade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 23x27x71 Inch Textured Matte Black Diamond Tread Aluminum Crossover Truck Box - Lower Half 16x27x60 (1739425)
- FW MURPHY EL150K1, 15700116 LEVEL GAUGE (EL150K1)
- VELVAC Clamp Kit 5/8" (704069)
- LUCAS OIL Synthetic 50 Wt.Trans Lubricant, 1x1/5 G (10147)
- STANDARD IGNITION Blower Motor Resistor, Ru-703 (RU-703)
- STANDARD IGNITION Blower Motor Resistor, Ru-866 (RU-866)
- STANDARD IGNITION Blower Motor Resistor, Ru-207 (RU-207)
- STANDARD IGNITION Blower Motor Resistor, Ru-700 (RU-700)
- STANDARD IGNITION Blower Motor Resistor, Ru-542 (RU-542)
- STANDARD IGNITION Blower Motor Resistor, Ru920 (RU920)
- FOUR SEASONS Ford Focus 11-08 Blower Motor, 75845 (75845)
- Standard Ignition Automotive Heating & Air Conditioning