Shop All Engine Sensors
Standard Ignition
BAROMETRIC PRESSURE SENSOR CONNECTOR
Mfr # S-1837
Zoro # G402171947
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 6
- Terminal Type Blade Terminals
- Length 1.125
- Material Plastic
- Connector Type Push On
Product Information
- Brand Standard Ignition
- MFR # S-1837
- Zoro # G402171947
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Length | 1.125 |
Wiring Harness Length (in) | 20.5 |
Details
Number of Wires | 6 |
Terminal Type | Blade Terminals |
Material | Plastic |
Connector Type | Push On |
Weatherproof Sealed | Yes |
Contact Terminal Material | Metal |
Water Resistant | Yes |
Connector Gender | Male |
Connector Quantity | 1 |
Terminal Quantity | 3 |
Wire Gauge (ga) | 14, 18 |
Wiring Harness Included | Yes |
Wire Quantity | 6 |
Terminal Gender | Female |
Connector Shape | Rectangle |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EIKO Long Life - Boxed Headlight Bulb - High Beam and Low Beam, 9012LL (9012LL)
- BAL BAL 29025 A-Frame Model Tongue Jack - 2,000 lb. / Sidewind (Bulk) (29025)
- TREWAX Wax Floor Paste 1# (887101016)
- RULE Pump, 3/4 MNPT Angled, 4.2A (403C)
- STANDARD IGNITION COOLANT LEVEL SENSOR (FLS309)
- STANDARD IGNITION Camshaft Sensor Connector, S2325 (S2325)
- STANDARD IGNITION Vehicle Speed Sensor, Sc146 (SC146)
- STANDARD IGNITION Coolant Temperature Sensor, Tx218 (TX218)
- STANDARD IGNITION Engine Coolant Temperature Sensor, TX6 (TX6)
- STANDARD IGNITION Camshaft/Crankshaft Position Sensor, Pc44 (PC44)
- STANDARD IGNITION Engine Coolant Temperature Sender, TS-374 (TS-374)
- Standard Ignition Engine Sensors