Shop All Automotive Back Up Alarms
Standard Ignition
Back-Up Lamp Connector, S-893
Mfr # S-893
Zoro # G3565262
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Terminals 2
- Number of Connectors 1
- Terminal Gender Female
- Fit Type Direct Fit
- Series Standard
Product Information
- Brand Standard Ignition
- MFR # S-893
- Zoro # G3565262
- Country of Origin Unknown
- Category Automotive Back Up Alarms
Dimensions
Harness Length | 11-1/2 in |
Details
Item | Back Up Lamp Connector |
Number of Terminals | 2 |
Number of Connectors | 1 |
Terminal Gender | Female |
Fit Type | Direct Fit |
Series | Standard |
Number of Wires | 3 |
Terminal Type | Pin |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC GBJ003A, 3 Ton, 4.13 in Stroke, Hydraulic Industrial Bottle Jack (GBJ003A)
- MEGAWARE SkegGuard Stainless Steel Replacement Skeg (27281)
- QUAKER STATE Engine Oil, 30W, Heavy-Duty, 1 Qt. (550035190)
- ILC Replacement For EDWARDS SIGNALING 50LMP20WH (WW-1B1Y-0)
- STANDARD IGNITION Third Brake Light Assembly, Btl107 (BTL107)
- GROTE Stt Lamp-Red-Sealed Rectangular, 52202 (52202)
- GROTE LED WORK LAMP, MULTI-VOLT, FAR, PENDANT MN (64G01)
- GROTE LIGHTING BACK-UP ALARM (78103)
- GROTE LIGHTING BACK-UP ALARM (78113)
- ECCO Directional Lamp, LED, Clear, 1 Watt (3811C)
- ROADPRO Round Sealed Light, w/3-Prong, 4", Voltage: 12V (RP-4064R)
- Standard Ignition Automotive Back Up Alarms