Shop All Automotive Back Up Alarms
Standard Ignition
Back-Up Lamp Connector
Mfr # S-892
Zoro # G200632213
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Rectangle
- Includes Wiring Harness
- Connector Type Push On
- Termination Type Blade
- Gender Male
Product Information
- Brand Standard Ignition
- MFR # S-892
- Zoro # G200632213
- Country of Origin Unknown
- Category Automotive Back Up Alarms
Dimensions
Length | 1.25" |
Wiring Harness Length (in) | 9 |
Details
Item | Pigtail Assembly |
Lens Shape - Vehicle Lighting | Rectangle |
Includes | Wiring Harness |
Connector Type | Push On |
Termination Type | Blade |
Gender | Male |
Material | Plastic |
Terminal Quantity | 2 |
Wire Quantity | 2 |
Connector Quantity | 1 |
Contact Terminal Material | Metal |
Terminal Gender | Female |
Wire Gauge (ga) | 18 |
Number of Wires | 2 |
Description
Back-Up Lamp Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, AX26 (AX26)
- ESCO/EQUIPMENT SUPPLY CO Bead Breaker, Giant Tire (10104)
- TIE DOWN MARINE Carrier-Sptr Sdmt, #86098 (86098)
- PYLE Compact Rearview Backup Camera (PLCM11)
- STANDARD IGNITION Third Brake Light Assembly, Btl107 (BTL107)
- GROTE LIGHTING BACK-UP ALARM (78093)
- ECCO SAFETY GROUP DIRECTIONAL LED SINGLE COLOR FLUSH MOUNT 69 FLASH PATTERNS 12-24VDC AMBER/WHITE (ED9040AW)
- VELVAC Back up Alarm, 107dB, Black, 2-7/16 In H (697107)
- TOWMATE SLIM STROBE' 12-LED 4.75in SURFACE MOUNT LED STROBE RED/WHITE LED's : CLEAR LENS (SS470RW)
- ROADPRO Round Sealed Light, Red, 2 (RP-1030R)
- JAMESON HDI Series 33-watt LED Equipment Light, Spot/Wide Beam, 3000 lumen (HDI-1812-3000-HY)
- Standard Ignition Automotive Electrical