Shop All Automotive Heating & Air Conditioning Parts
Standard Ignition
A/C Compressor Diode Connector, S-1473
Mfr # S-1473
Zoro # G5444727
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 4
- Length 1.125
- Terminal Type Wire Lead
- Material Plastic
- Harness Length - inches 17"
Product Information
- Brand Standard Ignition
- MFR # S-1473
- Zoro # G5444727
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Length | 1.125 |
Harness Length - inches | 17" |
Wiring Harness Length (in) | 19.5 |
Details
Number of Wires | 4 |
Terminal Type | Wire Lead |
Material | Plastic |
Splice Connectors Included | Yes |
Wire Gauge (ga) | 20 |
Connector Gender | No Connector |
Number Of Splice Connectors Include | 4 |
Wire Quantity | 4 |
Weatherproof Sealed | Yes |
Wiring Harness Included | Yes |
Water Resistant | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.6578 BoatTector Stainless Steel Anchor Lead Chain - 1/4" x 4' with 5/16" Shackles (3006.6578)
- ANCO Contour Premium Profile Blades, C-26-Ub (C-26-UB)
- ECCO Beacon Light, Blue, 3-7/64" H (7460B)
- EXTREME MAX Extreme Max 3006.6729 Coated Ball-with-Fin Downrigger Weight - 8 lbs. (3006.6729)
- STANDARD IGNITION A/C Compressor Clutch Relay, Ry-610 (RY-610)
- STANDARD IGNITION BLOWER MOTOR CONNECTOR (S-1133)
- STANDARD IGNITION Blower Motor Relay, Ry-1068 (RY-1068)
- STANDARD IGNITION Blower Motor Re, Ru-389 (RU-389)
- STANDARD IGNITION A/C Relay Hvac Relay, Ry-88 (RY-88)
- STANDARD IGNITION Blower Motor Connector, Hp4790 (HP4790)
- UNIVERSAL AIR COND Volv Gm Truck 91-90 Accumulator, Rd8214C (RD8214C)
- Standard Ignition Automotive Heating & Air Conditioning