Shop All Engine Sensors
Standard Ignition
ABS Wheel Speed Sensor, ALS1837
Mfr # ALS1837
Zoro # G6599179
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 1
- Fit Type Direct Fit
- Mounting Type Flange
- Series Standard
- Terminal Gender Male
Product Information
- Brand Standard Ignition
- MFR # ALS1837
- Zoro # G6599179
- UPC # 25623515878
- Country of Origin Unknown
- Category Engine Sensors
Details
Number of Wires | 1 |
Fit Type | Direct Fit |
Mounting Type | Flange |
Series | Standard |
Terminal Gender | Male |
Connector Gender | Female |
Position | Rear, Passenger Side |
Number of Connectors | 1 |
Terminal Type | Blade |
Item | ABS Speed Sensor |
Number of Terminals | 2 |
Description
Standard is the premier professional engine management brand in the automotive aftermarket today. Standard leads the way in advanced automotive technology with more than 40,000 products for complete vehicle coverage. Standard Ignition abs wheel speed sensor's built a reputation in the automotive industry for quality and craftmanship. We manufacture abs wheel speed sensor's for virtually every automobile on the road today.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9 x 2-15/32 in. (PA691)
- MAIN FILTER NAPA 1730 Replacement/Interchange Spin-On Filter (MF0575556)
- SCHUMACHER ELECTRIC Battery Charger/Engine Starter, 80A, 12V, LED Indicator (SC1306)
- SEA-DOG Brass LED Dome Light - 4" Lens (400198-1)
- STANDARD IGNITION Coolant Level Sensor, FLS-3 (FLS-3)
- STANDARD IGNITION Coolant Temp Sensor Connector, S-1082 (S-1082)
- STANDARD IGNITION COOLANT TEMP SENSOR CONNECTOR (S2442)
- STANDARD IGNITION INTAKE AIR TEMPERATURE SENSOR (AX40)
- STANDARD IGNITION Battery Current/Volt Sensor, Bsc7 (BSC7)
- STANDARD IGNITION Abs Speed Sensor, Als1583 (ALS1583)
- DELPHI Oxygen Sensor, Es10921 (ES10921)
- Standard Ignition Engine Sensors