Shop All Two Way Radios
Standard Horizon
Two Way Radios, Marine Application
Mfr # HX210
Zoro # G6045958
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1,065
- License Required Yes
- FCC Narrow Band Compliant Yes
- Height 5 13/64 in
- Outdoor Range (Miles) 2 to 4 mi
Product Information
- Brand Standard Horizon
- MFR # HX210
- Zoro # G6045958
- UPC # 788026159802
- Country of Origin China
- Category Two Way Radios
Dimensions
Height | 5 13/64 in |
Width | 2 3/8 in |
Length | 1 37/64 in |
Description
Handheld Two Way Radios, Band Type VHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 1,065, Output Power 6 W, Minimum Frequency 76 MHz, Maximum Frequency 108 MHz, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series HX210, Battery Life 10 hr, Number of Radios Included 1, Waterproof Yes, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Midland Batt10 Battery (BATT10)
- MOUNT-IT Monitor and Keyboard Wall Mount, 26 (MI-7917)
- ILC Replacement for Power Battery Es12-12 UPS Battery (ES12-12 UPS BATTERY POWER BATTERY)
- LOGITECH G502 Hero Gaming Mouse, 910005469 (910-005469)
- STANDARD HORIZON Two Way Radios, Marine Application (HX380)
- STANDARD HORIZON Two-Way Radio, Black, 5-26/51inLx5-3/20inW (GX1400)
- STANDARD HORIZON Marine Two Way Radio, VHF, 5 Watts, LI-Ion (HX400)
- STANDARD HORIZON Standard Horizon HX380 5W Commercial Grade Submersible IPX-7 Handheld (HX380)
- STANDARD HORIZON Standard Horizon HX400 w/Built-In Scrambler & LMR Programmable Channel (HX400)
- STANDARD HORIZON Marine Two Way Radio, VHF, 5 Watts, LI-Ion (HX400IS)
- MIDLAND RADIO Portable Two Way Radio, 0.5W, 28 mi., 8 hr. (T51VP3)
- Standard Horizon Two Way Radios & Accessories