Shop All PA Amplifiers
Standard Horizon
Power Amplifier, Fog Horn, 40 Watt
Mfr # 240SW
Zoro # G7466873
original price:
$105.12
40% off
new price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fog Horn
- Overall Length (In.) 7 1/2 in
- Overall Width (In.) 9 in
- Overall Height (In.) 7 in
- Watt (RMS) 40 W
Product Information
- Brand Standard Horizon
- MFR # 240SW
- Zoro # G7466873
- UPC # 788026128594
- Country of Origin Taiwan, Province of China
- Category PA Amplifiers
Dimensions
Overall Length (In.) | 7 1/2 in |
Overall Width (In.) | 9 in |
Overall Height (In.) | 7 in |
Details
Item | Power Amplifier |
Type | Fog Horn |
Watt (RMS) | 40 W |
For Use With | 4LPT1, 4LPT2, 4LPT3, 4LPT4, 4LPT5, 4LPT6, 4LPT7 |
Description
Power Amplifier, Fog Horn, Overall Height (In.) 7 in, Overall Width (In.) 9 in, Overall Length (In.) 7 1/2 in, 40 W Watt (RMS), For Use With 4LPT1, 4LPT2, 4LPT3, 4LPT4, 4LPT5, 4LPT6, 4LPT7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS ID/Security Card Holder Set, Vertical/Horizontal, Lanyard, Clear, 10PK (826819)
- TRIPP LITE Displayprt 1.4 Cable W Latchin, P580-010-V4 (P580-010-V4)
- SANOXY HDMI Male To VGA Male Video Converter Adapter Cable For PC DVD 1080P HDTV 6FT (SANOXY-CABLE123)
- 3M SPECIALTY ADH REMOVER QT - EA (3M38984)
- STANDARD HORIZON Round Outdoor Speaker Horn (220SW)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, White, 15 W (SPC40RT)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, 20W, 6 In. (ASPC20W)
- SPECO TECHNOLOGIES PA Horn, Projector, Gray (SRH20)
- ROLLS ROLLS MA255 Compact Class D Stereo Amplifier (MA255)
- XXX XXX XTM200 200 watts 2 Channel IC Amplifier (XTM200)
- SPECO TECHNOLOGIES Horn, Weatherproof, 11 x 8 In, 30W (SPC30RT)
- Standard Horizon PA Amplifiers