Shop All Two Way Radios
Standard Horizon
Marine Two Way Radio, VHF, 5 Watts, LI-Ion
Mfr # HX400
Zoro # G7499247
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HX400
- Number of Channels 40
- License Required Yes
- Channel Scan Yes
- Selectable Frequencies 40
Product Information
- Brand Standard Horizon
- MFR # HX400
- Zoro # G7499247
- UPC # 788026123841
- Country of Origin China
- Category Two Way Radios
Dimensions
Length | 8 1/2 in |
Width | 6 in |
Height | 3 in |
Description
Marine Handheld Two Way Radio, Band Type VHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 40, Output Power 5 W, Minimum Frequency 134 MHz, Maximum Frequency 174 MHz, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series HX400, Battery Life 17 hr, Number of Radios Included 1, Waterproof Yes, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Battery Replaces WKA12-12F2 Genuine - 2 Pack (ML12-12F2MP2318)
- BITTEL Phone, Cordless, Mini 3 Button, Black (77DSS-1PB)
- SYNOLOGY Hat5310 - Hard Drive - 8 Tb - Sata 6Gb/S (HAT5310-8T)
- MIGHTY MAX BATTERY 12V 7AH SLA Replaces lc-r127r2p ub1270 pc1270 ps1270f1 jc1260 - 8 Pack (ML7-12MP8317418)
- STANDARD HORIZON Two Way Radios, Marine Application (HX380)
- STANDARD HORIZON Standard Horizon HX400IS Handheld VHF - Intrinsically Safe (HX400IS)
- STANDARD HORIZON Standard Horizon HX400 w/Built-In Scrambler & LMR Programmable Channel (HX400)
- STANDARD HORIZON Two-Way Radio, Black, 5-26/51inLx5-3/20inW (GX1400)
- STANDARD HORIZON Two Way Radios, Marine Application (HX210)
- STANDARD HORIZON Marine Two Way Radio, VHF, 5 Watts, LI-Ion (HX400IS)
- MOTOROLA Motorola Solutions DLR1020, DLR Series 1 Watt, 2 Channel Digital Two-Way Radio (DLR1020)
- Standard Horizon Two Way Radios & Accessories