Shop All Two Way Radios
This Product is Discontinued
Standard Horizon
Floating Handheld Radio, VHF, 6, Dot Matrix (Discontinued)
Mfr # HX870
Zoro # G0284019
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series HX870
- Number of Channels 97
- License Required No
- Radio Classification Business
- Radio Series Standard Horizon HX870
Product Information
- Brand Standard Horizon
- MFR # HX870
- Zoro # G0284019
- UPC # 788026145706
- Country of Origin China
- Category Two Way Radios
Dimensions
Height | 5 27/64 in |
Length | 1 11/16 in |
Width | 2 7/16 in |
Description
Portable Two Way Radio, Band Type VHF, License Required No, Number of Channels 97, Radio Series Standard Horizon HX870, Battery Life 10 hr, Radio Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.