Shop All Unitized Wheels
Standard Abrasives
Unitized Wheel, 3inDia x 1/4inW, S Carbide
Mfr # 863235
Zoro # G2766955
product price: $11.69
/ea
Sold in multiples of 10 for $116.90
$116.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in
- Width 1/4 in
- Mounting Size 1/4 in
- Abrasive Material Silicon Carbide
- Density Medium/Soft (6)
Product Information
- Brand Standard Abrasives
- MFR # 863235
- Zoro # G2766955
- UPC # 00051115332357
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 1/4 in |
Mounting Size | 1/4 in |
Face Width | 1/4 in |
Overall Diameter | 3 in |
Connector Size | 1/4 in |
Details
Abrasive Material | Silicon Carbide |
Density | Medium/Soft (6) |
Grade | Fine |
Series | 600 Series |
Color | Gray |
Item | Unitized Wheel |
Max. RPM | 12,000 RPM |
Abrasive Type | Non-Woven |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 12,000 RPM |
Density Rating | Medium/Soft (6) |
Resistance Properties | Load |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Medium/Soft (6), Grade Fine, Series 600 Series, Face Width 1/4 in, Maximum Operating Speed 12,000 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 1-1/2" W, 30" L, Non-Woven, Fine, Blendex (07D154)
- UNEEDA Sanding Disc 6" x 6 Hole EKASTORM Hook & Loop Grit #320 (M-165796)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, 60, PK50 (598525)
- DEWALT 6" crimped bench wire wheel 5/8"-1/2" abror, wide face, .014" wire (DW4905)
- STANDARD ABRASIVES Type 27 Unitized Wheel, PK5 (811532)
- STANDARD ABRASIVES Unitized Wheel, 6in Dia x 1/4in W, A/O (66000032467)
- SCOTCH-BRITE EXL Deburring Wheel, 8inx3/8inx3 in 9S F (XL-WL)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000046026)
- MERIT Unitized Wheel, 4" dia., 1/2" W (08834131564)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UD (7100081369)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 2" dia. (7000000713)
- Standard Abrasives Unitized Wheels