Shop All Mounted Points
Standard Abrasives
Unitized Mnted Point, 1/2in Dia, 1/8in, PK5
Mfr # 877008
Zoro # G9663561
product price: $340.99
/pk 50, $6.82/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape B121
- Diameter 1/2 in
- Thickness 1/8 in
- Grade Fine
- Abrasive Material Aluminum Oxide
Product Information
- Brand Standard Abrasives
- MFR # 877008
- Zoro # G9663561
- UPC # 00051115352911
- Country of Origin United States
- Category Mounted Points
Dimensions
Diameter | 1/2 in |
Abrasive Shank Size | 1/8 in |
Spindle Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Overall Dia. | 1/2 in |
Details
Item | Unitized Mounted Point |
Shape | B121 |
Thickness | 1/8 in |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Packaged In | CRT |
Series | 3500-2 |
Abrasive Shank Type | 1/8" |
Max. RPM | 45,300 RPM |
Primary Material Application | Plastic |
Operating Speed - Maximum | 45,300 RPM |
Overall Thickness | 1/8 in |
Compatible Tool Type | Die Grinder |
Description
Unitized Mounted Point, Abrasive Material Aluminum Oxide, Overall Dia. 1/2 in, Overall Thickness 1/8 in, Shank Dia. 1/8 in, Shape B121, Primary Material Application Plastic, Operating Speed - Maximum 45,300 RPM, Grade Fine, Compatible Tool Type Die Grinder, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (78072775429)
- VIRGINIA ABRASIVES CORP 8X19 100G Cloth Belt (018-81994)
- BOSCH Multi-Hole Sanding Pad, Rubber, Black, 5 (RSM5045)
- ARC ABRASIVES Fiber Disc, 7in, Predator, 60G, PK25 (71-077805K)
- STANDARD ABRASIVES Std Abrsvs Unitized Mounted Point Kit, 800031, 1/8in, 10/pk (800031)
- STANDARD ABRASIVES Unitized Mounted Point, 731 B90, PK5 (877004)
- NORTON ABRASIVES VitrifiedMountedPoint, 1/4 x1-1/16in, 60G (61463624391)
- DEDECO SUNBURST POINT 3/32” DIAMOND ASSORTMENT 6/UNIT (1055)
- SCOTCH-BRITE Unitized Mounted Point (61500298726)
- PFERD W222 Vitrified Mounted Point 1/4" Shank - Bubble Grain Aluminum Oxide Grit 1 RUBBER (34213)
- PFERD W215 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 80 Grit TOUGH (30168)
- Standard Abrasives Mounted Points