Shop All Fiber Discs
Standard Abrasives
Std Abrsvs Type 27 Clng Dsc 811027, 4-1/2
Mfr # 811027
Zoro # G6152522
product price: $735.99
/pk 50, $14.72/ea
Free Shipping & Returns
$735.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Type Type 27
Product Information
- Brand Standard Abrasives
- MFR # 811027
- Zoro # G6152522
- UPC # 00051115330414
- Country of Origin United States
- Category Fiber Discs
Details
Disc Type | Type 27 |
Item | Std Abrs Type 27 Clng Dsc,811027,PK50 |
Description
Std Abrs Type 27 Clng Dsc,811027,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Wire Wheel Wire Brush, Stem, 3/4", PK12 (96282)
- DEWALT XP(TM) Ceramic Ultra Performance Jumbo Flap Disc (DWA8280HRT)
- CENTURY DRILL & TOOL High Speed Metal Saw Blade, 14x1/8 in. (08719)
- 3M Flap Disc, 5 in Dia, 7/8 in Arbor, 60 Grit (60440351504)
- STANDARD ABRASIVES Standard Abrasives LDW Wheel 853333, 8inx (853333)
- STANDARD ABRASIVES Std Abrsvs Unitized Mounted Pnt 877029, 7 (877029)
- STANDARD ABRASIVES Std Abrsvs Surface Conditioning FE Dsc 8 (845611)
- STANDARD ABRASIVES Std Abrsvs Rubber Sanding Drum 708200, 3/ (708200)
- STANDARD ABRASIVES Standard Abrasives A/O Handy Rl 711199, 1 (711199)
- STANDARD ABRASIVES Std Abrsvs Surface Conditioning FE Dsc 8 (845001)
- NORTON ABRASIVES Fiber Disc, 7" dia., Coated Abrasive (69957370214)
- Standard Abrasives Fiber Discs