Shop All Fiber Discs
Standard Abrasives
Std Abrsvs QC TS Buff&Blend GP Dsc 84041
Mfr # 840411
Zoro # G6149643
product price: $667.99
/pk 250, $2.67/ea
Free Shipping & Returns
$667.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Abrasive Material Aluminum Oxide
- Grade Coarse
- Attaching System TS
- Max RPM 8,000 rpm
Product Information
- Brand Standard Abrasives
- MFR # 840411
- Zoro # G6149643
- UPC # 00051115331152
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Dia. | 3" |
Details
Item | Quick Change Buff and Blend GP Disc |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Attaching System | TS |
Max RPM | 8,000 rpm |
Description
Std Abrs QC TS Buff/Blnd GP Dsc,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Coated Belt, Zirc, 1/4"x24", 60 Grit, Coated, 1/4" W, 24" L, 60 Grit, Zirconia Alumina (49699)
- WEILER 2" Dia Crimped Wire Wheel, .003" Steel Fill, 1/4" Arbor Hole (99307)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7100045908)
- CGW ABRASIVES Grinding Whl, 12x1.5x1-1/4, T1, GC80I, Sg PK (38529)
- STANDARD ABRASIVES Standard Abrasives LDW Wheel 853333, 8inx (853333)
- STANDARD ABRASIVES Std Abrsvs A/O Unitized Whl 882141,821 3 (882141)
- STANDARD ABRASIVES Std Abrsvs Buff&Blend HS Dsc 868908, 8inx (868908)
- STANDARD ABRASIVES Std Abrsvs Rubber Sanding Drum 711429, 1/ (711429)
- STANDARD ABRASIVES Std Abrsvs QC TS Firm Dsc Pad 541008, 2in (7100027571)
- STANDARD ABRASIVES Std Abrsvs GP Plus Whl 854353, 8inx1inx3i (854353)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Zirconia Alumina Z, 80 Grit (40141)
- Standard Abrasives Fiber Discs