Shop All Fiber Discs
Standard Abrasives
Std Abrsvs QC TR Med Holder Pad 546360, 3
Mfr # 546360
Zoro # G6149022
product price: $91.95
/pk 5, $18.39/ea
Free Shipping & Returns
$91.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Density Medium
- Max RPM 20,000 rpm
Product Information
- Brand Standard Abrasives
- MFR # 546360
- Zoro # G6149022
- UPC # 00051128906187
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Dia. | 3" |
Details
Item | Quick Change Holder pad |
Attaching System | TR |
Density | Medium |
Max RPM | 20,000 rpm |
Description
Std Abrsvs QC TR Med Hldr Pad 546360,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Strop Abrasive Powder (22122)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254443011)
- MIRKA Mesh Grip, Disc, 6", P240 Grit, PK50 (AE24105025)
- SUPERIOR ABRASIVES Cartridge Roll, FT, 3/8x1.5x1/8, AO, Grit 80 (A014525)
- STANDARD ABRASIVES Std Abrsvs S/C Buff&Blend GP Rl 830025, 4 (830025)
- STANDARD ABRASIVES Std Abrsvs A/O Tapered Cone Point 700773 (700773)
- STANDARD ABRASIVES Standard Abrasives A/O Handy Rl 711199, 1 (711199)
- STANDARD ABRASIVES Std Abrsvs A/O Unitized Whl 882141,821 3 (882141)
- STANDARD ABRASIVES Std Abrsvs A/O Unitized Whl 882105,821 1 (882105)
- STANDARD ABRASIVES Std Abrsvs Rubber Sanding Drum 708200, 3/ (708200)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Ceramic 36 Grit (RFD-50C036)
- Standard Abrasives Fiber Discs