Shop All Abrasive Wheel Adapters
Standard Abrasives
Specialty Mandrel, 1/4in Shank
Mfr # 700143
Zoro # G2766946
product price: $7.69
/ea
Sold in multiples of 5 for $38.45
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Thread Size #8-32
- Overall Length 3 in
- Shank Diameter 1/4 in
- Shank Type Straight
Product Information
- Brand Standard Abrasives
- MFR # 700143
- Zoro # G2766946
- UPC # 00051115328329
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Shank Dia. | 1/4 in |
Thread Size | #8-32 |
Overall Length | 3 in |
Shank Diameter | 1/4 in |
Details
Description
Specialty Mandrel, Compatible Abrasive Type Cartridge Rolls, Shank Type Straight, Shank Diameter 1/4 in, Thread Size #8-32, Overall Length 3 in, Pilot Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, Z3, 40G, ZA (30142)
- PFERD 1-1/2" Crimped Wire Wheel Brush - .012 CS Wire, 1/4" Shank (82892)
- DEWALT 3" x .035" x 3/8" A36T fast cutting wheel (DW8706)
- PFERD 10 Piece Mounted Point Set - Ceramic Grain, 1/8" Shank, 46 Grit TOUGH (39003)
- STANDARD ABRASIVES Cartrdg Roll Mandrl, 3/16inDia x 1-1/2inL (66000004706)
- STANDARD ABRASIVES Cartridge Roll Mandrel, 1/8in Dia x 1in L (710190)
- STANDARD ABRASIVES Cartridge Roll Mandrel, 1/8inDia x 3/4inL (66000004433)
- STANDARD ABRASIVES A/O Straight Precision Cart Roll, PK25 (7100098789)
- STANDARD ABRASIVES Cartridge Roll Mandrel, 1/4inDiax1-1/2inL (66000051442)
- STANDARD ABRASIVES Unitized Combo Mandrel, 1/4in Shank (850029)
- CLIMAX METAL PRODUCTS Cartridge Roll Mandrel, 1/8InDia, 3/4InL (CR-2B)
- Standard Abrasives Abrasive Wheel Adapters