Shop All Abrasive Pads & Sponges
Standard Abrasives
Sanding Hand Pad Holder, Ornge, Ultra Fine
Mfr # 7000121661
Zoro # G2766937
original price:
$75.15
10% off
new price: $67.59
/pk 60, $1.13/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 6 in
- Abrasive Type Non-Woven
- Abrasive Material Silicon Carbide
- Grit 2000, 2500
Product Information
- Brand Standard Abrasives
- MFR # 7000121661
- Zoro # G2766937
- UPC # 551115325262
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Length | 9 in |
Width | 6 in |
Overall Width | 6 in |
Overall Length | 9 in |
Details
Item | Sanding Hand Pad |
Abrasive Type | Non-Woven |
Abrasive Material | Silicon Carbide |
Grit | 2000, 2500 |
Grade | Ultra Fine |
Color | Gray |
Description
Sanding Hand Pad, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Color Gray, Grade Ultra Fine, Overall Length 9 in, Overall Width 6 in, Grit 2000, 2500, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 3-1/2" W x 15-1/2" L, Medium (90282)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (98108)
- ZORO SELECT Twist Lock, Natural, 1.33 in L, PK50 (TL-600)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x3, AO, 60G, Med, Prpl (66253160777)
- DYNABRADE HandPad, 6"X9", GenPurposeMaroon (79448)
- 3M Sandpaper Sheet, 3 11/16"W, 9/"L, PK10 (5926-18-CC)
- 3M Sanding Sponge, Extra Fine, 3 3/4"L, PK2 (CP-000-2P)
- 3M Sanding Sponge, VFine, 1in, PK12 (70005114015)
- UNITED ABRASIVES/SAIT Cross Pad2x128Ply60xPK50 (48046)
- 3M Sanding Sponge, Medium, 3 3/4"L, PK2 (CP-002-2P)
- NORTON CO Hand Pad, 9 in L, 6 in W, Fine (74700)
- Standard Abrasives Abrasive Pads & Sponges