Shop All Expanding Drums
Standard Abrasives
Sanding Drum, 1-1/2Dia x 1-1/2W in, Rubber
Mfr # 700927
Zoro # G2767007
Sold in multiples of 10 for $84.90
$84.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/2 in
- Width 1 1/2 in
- For Use With Spiral Bands
- Max. RPM 10,000 RPM
- Material Rubber
Product Information
- Brand Standard Abrasives
- MFR # 700927
- Zoro # G2767007
- UPC # 00051115328435
- Country of Origin China
- Category Expanding Drums
Dimensions
Diameter | 1 1/2 in |
Width | 1 1/2 in |
Shank Size | 1/4 in |
Connector Size | 1/4 in |
Overall Diameter | 1 1/2 in |
Overall Width | 1 1/2 in |
Details
Item | Expanding Drum |
For Use With | Spiral Bands |
Max. RPM | 10,000 RPM |
Material | Rubber |
Product Type | Expander Drum |
Expanding Material | Rubber |
Maximum Operating Speed | 10,000 RPM |
Connector Type | Straight Shank |
Expanding Type | Unslotted |
Description
Expanding Drum, Connector Type Straight Shank, Expanding Type Unslotted, Maximum Operating Speed 10,000 RPM, Overall Diameter 1 1/2 in, Overall Width 1 1/2 in, Product Type Expander Drum, Connector Size 1/4 in, Expanding Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON II HOOKIT FILE SHEETS 50/BX (3M34497)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 120 G, Garnet, PK100 (66261101530)
- SGSPRO Carbide Bur, Cyl With Radius, 1/8in, Double (10155)
- WEILER 3" Trim-Kut Grinding Disc, 60AO (59305)
- STANDARD ABRASIVES Sanding Drum, 1-1/2Dia x 1W in, Rubber (704431)
- STANDARD ABRASIVES Sanding Drum, 1Dia x 1W in., Rubber (7000121761)
- GATOR FINISHING Sanddrum Refl 1.5Fn Cd3 (6086)
- METABO Pneumatic Sanding Drum (623542000)
- CLESCO 2" X 3" With 3/8" Shank Sanding Drum Nut Lock Type (SD-032048-06NL)
- GATOR FINISHING SANDDRUM 3/4""X1""FINE 3PK (6076)
- PFERD 3/4" x 1" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41976)
- Standard Abrasives Expanding Drums