Shop All Hook & Loop Sanding Discs
Standard Abrasives
Sanding Disc, Maroon, 5" dia.
Mfr # 831610
Zoro # G5694090
product price: $5.79
/ea
Sold in multiples of 10 for $57.90
$57.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Product Information
- Brand Standard Abrasives
- MFR # 831610
- Zoro # G5694090
- UPC # 00051115330643
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | No Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Item | Hook-and-Loop Surface Conditioning Disc |
Color | Maroon |
Disc Backing Material | Cloth |
Abrasive Grade | Medium |
Backing Material | Cloth |
Series | Buff and Blend GP |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Cloth, Grade Medium, Overall Diameter 5 in, Series Buff and Blend GP, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Surf Grinding Whl, 7x0.5x1-1/4, T1 (34629)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, P120 Grit, Medium, Aluminum Oxide, R283 Metalite, Maroon (78072727552)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90006)
- DEWALT High-Performance Cutting and Notching Wheels (DW8757)
- MIRKA Gold 8" Grip P36 (23-631-036)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100287540)
- SIMPLYSHADE SimplyShade Bacara Sand-Filled Resin Base (SSBSPA00)
- 3M Hook-and-Loop Film Disc, Blue, PK50 (7000028186)
- MIRKA Grip Disc, Heavy Duty, 5", P36, PK50 (23-612-036)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 60 Grit Coarse 10 pk (DND050060H10I)
- 3M Film Disc, Purple (60455098164)
- Standard Abrasives Hook & Loop Sanding Discs