Shop All Quick Change Discs
Standard Abrasives
Quick Change Disc, 2in Dia, 24, PK100
Mfr # 7100064327
Zoro # G9663823
product price: $40.99
/pk 50, $0.82/ea
Sold in multiples of 4 for $163.96
$163.96
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TS
- Grit 24
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
Product Information
- Brand Standard Abrasives
- MFR # 7100064327
- Zoro # G9663823
- UPC # 00051115325786
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Quick Change Disc |
Attaching System | TS |
Grit | 24 |
Grade | Extra Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 30,000 rpm |
Series | 3500-2 |
Backing Material | Cloth |
Disc Backing Material | Cloth |
Abrasive Grit | 24 |
Disc Attachment System | TS/TSM Turn-On/Off |
Backing Weight | X |
Color | Brown |
Abrasive Grade | Extra Coarse |
Attachment Type | Turn-On/Off |
Disc Attachment Type | Type 2 |
Quick Change System | TS |
Coating Coverage | Closed |
Maximum Operating Speed | 30,000 RPM |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight 2-Ply, Coating Coverage Closed, Grade Extra Coarse, Grit 24, Overall Diameter 2 in, Quick Change System TS, Series 3500-2, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/8 x 1in, 60G (61463624519)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Hook & Loop Grit #180 (M-175649)
- MAKITA Backing Pad, Hook And Loop 3-5/8"X7-1/4 (194930-6)
- OSBORN Wheel Brush, 4" (0002108200)
- STANDARD ABRASIVES Quck Change Disc, 2inD, 36, Lght Brwn, PK100 (522452)
- STANDARD ABRASIVES Quick Change Disc Pad, Medium, 0.5", PK5 (541004)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, Medium, PK25 (7000046745)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, 60, PK50 (598525)
- STANDARD ABRASIVES Quick Change Disc, 1-1/2in Dia, 100, PK100 (522307)
- STANDARD ABRASIVES Quick Change Disc, 2in Dia, Very Fine, PK50 (840315)
- RICHELIEU HARDWARE (7-Piece) 3-inch (76 mm) 36 to 120 Grit Twist Lock Assorted Discs with Backing Pad Set (274041)
- Standard Abrasives Quick Change Discs