Shop All Back Up Pads
Standard Abrasives
Qk Chang Dsc BU Pad, 2D, TS, 2D
Mfr # 541056
Zoro # G9664462
product price: $20.49
/ea
Sold in multiples of 5 for $102.45
$102.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2 in
- Face Mounting Type TS
- Max. RPM 20,000 RPM
- Density Soft
- Vacuum Hole Design No Hole
Product Information
- Brand Standard Abrasives
- MFR # 541056
- Zoro # G9664462
- UPC # 00051115326929
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 2 in |
Face Mounting Size | 2" |
Diameter | 2" |
Overall Diameter | 2 in |
Overall Width | 2 in |
Connector Size | 1/4 in |
Details
Item | Quick Change Disc Backup Pad |
Face Mounting Type | TS |
Max. RPM | 20,000 RPM |
Density | Soft |
Vacuum Hole Design | No Hole |
Max. Speed | 20,000 rpm |
Body Material | Rubber |
Abrasive Mounting Quick Change System | TS |
Abrasive Mount Type | Quick Change |
Color | Black |
Backup Pad Shape | Round |
Connector Type | Straight Shaft |
Number of Vacuum Holes | Non-Vacuum |
Device Material | Rubber |
Product Type | Disc Backup Pad |
Maximum Operating Speed | 20,000 RPM |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TS, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Soft, Maximum Operating Speed 20,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Width 2 in, Overall Diameter 2 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO ProSand 5X Contour Sanding Pad, Fine, PK 2 (82082)
- DYNABRADE Non-Vacuum, Disc Pad, 3-1/2" (56098)
- ZORO SELECT Carbide Bur, Radius End, 1/4 In, 1/4 Shank (310-001071C)
- MARCO #4 Ceramic Nozzle - 1/4" (10CN451)
- STANDARD ABRASIVES Quick Change TS M, Disc Pad w/TA4, 1", PK5 (2558959)
- STANDARD ABRASIVES Qk Chang Dsc BU Pad, 3/4D, TS, 3/4D (541051)
- STANDARD ABRASIVES Qk Chang Dsc Backup Pad, 2D, TR, 2D (546058)
- STANDARD ABRASIVES Qk Chang Dsc Backup Pad, 3D, TS, 3D (7000047199)
- STANDARD ABRASIVES TS Soft Disc Pad w/TA4, 3", PK5 (7000122300)
- STANDARD ABRASIVES Qk Chang Dsc Backup Pad, 2D, TR, 2D (541058)
- HTI HOOK AND LOOP Backing Plate For 2" Pads (VP-2)
- Standard Abrasives Back Up Pads