Shop All Fuel Additives
Stanadyne
Diesel Fuel Additive, 64oz., Bottle, Gravity 0.92
Mfr # 38566P
Zoro # G4017715
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flash Point (F) 142 Degrees F
- Container Type Bottle
- Type Improver
- Container Size 64 fl oz
- Specific Gravity 0.92
Product Information
- Brand Stanadyne
- MFR # 38566P
- Zoro # G4017715
- UPC # 857123005029
- Country of Origin United States
- Category Fuel Additives
Dimensions
Container Size | 64 fl oz |
Size | 64 oz |
Description
Diesel Fuel Additive, Container Type Bottle, Container Size 64 fl oz, Compatible Engine Type Diesel Engines, Engine Cycle Not Applicable, Recommended Dilution Not Applicable, Color Amber, Standards Not Applicable, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Cetane, Detergents, Features Contains no Alcohol, Meets all Engine Fuel System requirements and will not Harm Exhaust Aftertreatment Systems, Reduces Emissions, Reduces Fuel Consumption, Reduces Wear
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING DRUM BRAKE SPRING TOOL (CTA1459)
- MOBIL 5 gal Gear Oil Pail Brown (101923)
- FIELD TUFF Draw Bar Reciever Mount 3 pt (FTF-03DBRM)
- OTC STEERING PIVOT PIN REMOVER (OTC7889)
- STANADYNE Diesel Fuel Additive, 8oz., Bottle, Gravity 0.92 (38564P)
- STANADYNE Diesel Fuel Additive, 55 gal., Bottle, Gravity 0.77 (38563P)
- STANADYNE Diesel Fuel Additive, 5 gal., Bottle, Gravity 0.83 (38575P)
- STANADYNE Diesel Fuel Additive, 8oz., Bottle, Gravity 0.80 (38557P)
- STANADYNE Diesel Fuel Additive, 32oz., Bottle, Gravity 0.85 (43566P)
- STANADYNE Diesel Fuel Additive, 55 gal, Bottle, Gravity 0.83 (38576P)
- LUCAS OIL Octane Booster, 15 oz., Bottle (10026)
- Stanadyne Fuel Additives