Shop All Windshield Wiper Parts
Stalwart
Windshield and Window Cleaner-Washable Microfiber Cloth on Handle - Cars and RVs by Green
Mfr # 80-01162
Zoro # G409947354
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 1/4 in
- Material Cloth
- Length 15 in
- Color Multi-Color
Product Information
- Brand Stalwart
- MFR # 80-01162
- Zoro # G409947354
- UPC # 674986011628
- Country of Origin China
- Category Windshield Wiper Parts
Dimensions
Width | 5 1/4 in |
Length | 15 in |
Details
Material | Cloth |
Color | Multi-Color |
Description
Clean your windshield quickly and easily with this Windshield and Window Cleaner by Stalwart. Equipped with a long ergonomic handle for effortless use, this windshield cleaning tool features a pivoting head that secures a machine-washable microfiber cloth for fuss-free wipe downs requiring only water with no need for chemicals. Utilize this car gadget in numerous ways, including as an interior car cleaner, window washer, and mirror cleaner, on all types of vehicles, from personal to commercial.IMPORTANT: Stalwart is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Stalwart and ONLY Windshield Cleaners by Stalwart are genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTICAL Nautical NEOD-20Q Ease Super-Duty Outdrive Cleaner - Quart (NEOD-20Q)
- FEL-PRO Chry/Dodge/Ply 273/318 2 Bbl. 71-90/1.05 Intke Manfld St, 1243 (1243)
- ZEROSTART Engine Heater - 1000W 240V, 3/4in. Npt Detroit Diesel, Ford, International (8600996)
- NEWMAR 12V, 25A Phase Three PT Series 3 Bank Battery Charger (NMR-PT-25W)
- DORMAN 42648 Windshield Wiper Arm - Front Right (42648)
- BOSCH OE Replacement, 21", Single (21-CA)
- AUTOTEX Wiper Arm, Wet Pantograph Type, 22" Size (200479N)
- AUTOTEX Wiper Motor, 24V, 2-1/2" Shaft, 2 Speed (4R2.24-19S2.R110D)
- AUTOTEX Wiper Motor Kit, 12V, 80 deg. Wipe Angle (SQ112080SSK)
- EQUALIZER INDUSTRIES Viper Deluxe Kit (VIP1138)
- AUTOTEXT HEAVY DUTY Dyna Radial Dry Wiper Arm, 22" (201562)
- Stalwart Windshield Wiper Parts