Shop All Portable Safes
Stalwart
Stalwart Electronic Digital Gun and Valuables Safe
Mfr # 65-LCNK-25
Zoro # G803955634
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Style Digital Keypad
Product Information
- Brand Stalwart
- MFR # 65-LCNK-25
- Zoro # G803955634
- UPC # 886511233782
- Country of Origin Unknown
- Category Portable Safes
Details
Lock Style | Digital Keypad |
Item | Security Safe |
Description
Securely store jewelry, hand guns, money and more with the Stalwart Electronic Digital Safe. Protect valuable assets in your home, business or while traveling. Open the safe with a fingerprint or use the digital keypad. The Stalwart Electronic Digital Safe mounts to the floor or wall for maximum protection. Rest easy with the protection of the Stalwart Electronic Digital Safe.
Product Features:
- Lock Type: Digital and Manual Override Key
- Number of Programming Digits: 3-8
- Display Type: LED
- Date and Time Display
- Alarm Bell
- Open Record: Shows Last Open Record, the Way Opened and the Date and Time Opened
- Wall Thickness: 0.078"
- Hinge Type: Concealed
- Mounting Type: Floor or Wall
- Mounting Hardware Included: 4 Expansion Screws
- Battery Type: AA Battery
- Batteries Included: 4
- Material: Cold-Roll Steel Sheets
- Dimensions:
- Exterior: 14.96" L x 11.8" W x 11.8" H
- Interior: 13.6" L x 7.87" x W x 9.68" H
- Door: 12.2" L x 8.3" W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CVD7224 MED GREY)
- HALLOWELL Boltless Shelving Unit, 18"D x 72"W x 84"H, 3 Shelves, Steel (DRHC721884-3S-ME)
- QUANTUM STORAGE SYSTEMS Ultra Stack and Hang Bin, 11 in x 18 in x 10 in , Clear (QUS260CL)
- ORBIS Red Attached Lid Container, Plastic (FP403 Red)
- SENTRY SAFE Security Safe, 0.4 cu ft, 12 lb (X041E)
- HONEYWELL Fire Rated File Safe, 0.6 cu ft, 39.4 lbs, Key Lock (1536)
- BARSKA Diversion Book Safe, 0.11 cu ft, 2.45 lb, Key Lock (CB12470)
- WINNER INTL Winner International LB200 The CLUB Personal Vault (LB200)
- SENTRY SAFE Security Safe, 0.14 cu ft, 24 lbs lb, Electronic Keypad Lock (X014E)
- KEYGUARD Pro Wall Mount (SL-590)
- SENTRY SAFE Compact Safe, 0.08 cu ft, 3 lb, Electronic with Delay Mode, Override Key Lock (P008E)
- Stalwart Portable Safes