Stalwart 75-ST6095 Foam Mat Floor Tiles; Black - 6 Piece
Mfr # 75-ST6095
Zoro # G403891011
Product Information
- Brand Stalwart
- MFR # 75-ST6095
- Zoro # G403891011
- UPC # 193420729979
- Country of Origin Unknown
- Category Entrance Mats
Description
The Interlocking Foam Tiles by Stalwart are a perfect addition to any room of the home! These high-quality floor mats are perfect for exercise spaces, workshops, or kid's play areas. Give yourself shock-absorbing comfort when doing Yoga, Pilates, Cross Fit or weight lifting! Protect your little ones when they play by assembling the mats into a virtual carpet to cover the play area floor! The tiles feature a soft carpeted material on top, making them a comfortable and attractive addition to any room where you might be standing for long periods, like your kitchen or bathroom.
Features- Foam Mat Floor Tiles
- 6 Piece
- Color: Black
- Materials: EVA Foam and Polyester
- Dimension: 24"x 24" x 3/8"
- Weight: 4.85 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Flame Resistant Balaclava, Navy, UltraSoft(R) (H11RV)
- MCR SAFETY Faceshield Bracket, Aluminum (102)
- ZORO SELECT Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK24, GRAN5057 (GRAN5057)
- VIKING Rscue Saw Fre Boot, Yllw/Blk, Size 10.5, PR (VW91-10.5)
- STALWART Stalwart 75-ST6092 Foam Mat Floor Tiles - Red - 6 Piece (75-ST6092)
- STALWART Stalwart 75-ST6094 Foam Mat Floor Tiles - Gray - 6 Piece (75-ST6094)
- STALWART Stalwart 75-ST6014 24 x 15 in. Eco Friendly Utility Boot Tray Mat; Black (75-ST6014)
- STALWART 20 x 15 x1.3 in. Eco Friendly Utility Boot Tray Mat Black (75-ST6013)
- NOTRAX Entrance Mat, Blue, 3 ft. W x 4 ft. L (141S0034BU)
- CAROLINES TREASURES 18 x 27 in. Merry Christmas Boston Terrier Indoor or Outdoor Mat (CK2397MAT)
- SUPERIOR MFG GROUP, NOTRAX NoTrax T28 Finger Scrape Entrance Mat 3/8in Thick 3' x 5' Black (T28S3660BL)
- Stalwart Floor Mats