Stalwart 75-ST6094 Foam Mat Floor Tiles - Gray - 6 Piece
Mfr # 75-ST6094
Zoro # G303891111
Product Information
- Brand Stalwart
- MFR # 75-ST6094
- Zoro # G303891111
- UPC # 193420729962
- Country of Origin Unknown
- Category Entrance Mats
Description
The Interlocking Foam Tiles by Stalwart are a perfect addition to any room of the home! These high-quality floor mats are perfect for exercise spaces, workshops, or kid's play areas. Give yourself shock-absorbing comfort when doing Yoga, Pilates, Cross Fit or weight lifting! Protect your little ones when they play by assembling the mats into a virtual carpet to cover the play area floor! The tiles feature a soft carpeted material on top, making them a comfortable and attractive addition to any room where you might be standing for long periods, like your kitchen or bathroom.
Features- Foam Mat Floor Tiles
- 6 Piece
- Color: Gray
- Materials: EVA Foam and Polyester
- Dimension: 24"x 24" x 3/8"
- Large Dimension: 17' x 4' x 4'
- Weight: 4.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Speed Bumps Ahead Sign, TM159K (TM159K)
- BDG Grain Cowhide Driver Keystone Thumb Lined Thinsulate C100, Size L (20-9-1581TFL-11)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN ROMEO CT, WOMENS PR (A7120-8.5M)
- TINGLEY Job Sight Polo Shirt, Size 4XL, Hi-Vis Green/Yellow (S74022)
- STALWART 20 x 15 x1.3 in. Eco Friendly Utility Boot Tray Mat Black (75-ST6013)
- STALWART Stalwart 75-ST6014 24 x 15 in. Eco Friendly Utility Boot Tray Mat; Black (75-ST6014)
- STALWART Stalwart 75-ST6092 Foam Mat Floor Tiles - Red - 6 Piece (75-ST6092)
- BUFFALO Buffalo Tools RMAT20I4PK Interlocking Rubber Mat Set - 4 Piece (RMAT20I4PK)
- MICASA Such A Glowing Personality Pumpkin Halloween Indoor & Outdoor Mat24 x 36 in. (MI253135)
- CALLOWAY MILLS 17 x 29 in. Welcome Rectangular Doormat Natural & Black (105881729)
- NOTRAX Entrance Mat, Blue, 4 ft. W x 6 ft. L (141S0046BU)
- Stalwart Entrance Mats