Shop All Power Screwdriver Bits
Stalwart
Stalwart 75-ST6041 Router Bit Set with 0.25 in. Shank & Aluminum Storage Case - 35 Piece
Mfr # 75-ST6041
Zoro # G104160614
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stalwart
- MFR # 75-ST6041
- Zoro # G104160614
- UPC # 191344219293
- Country of Origin Unknown
- Category Power Screwdriver Bits
Description
Precision woodworking is readily at your fingertips with the Stalwart 35-piece router bit set. Featuring 35 different bits with a 1⁄4 inch shaft that fits all routers, this set is ideal for a variety of needs for the person just starting out, or the experienced pro.
Features- Router Bit Set with Shank & Aluminum Storage Case
- Woodworking Tools for Home Improvement and Diy
- Durable Construction
- Multifunctional Set
- Easy To Store
- 35 Piece
- Size: 0.25"
- Weight: 3.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 21-274 Horse Shoe Shim, 1/16" Blue 1000/Pkg (21-274)
- RECOIL Prewinder, Steel, 8-32 (53581)
- DRILL AMERICA #31 HSS Polished Jobber Length Drill Bit (D/AP31)
- BOSCH 2-Cutter Hammer Drill Bit 7/8" x 10"L, SDS Plus (HC2146)
- STALWART Stalwart 75-ST6043 Router Bit Set with 0.25 in. Shank & Wood Storage Case - 15 Piece (75-ST6043)
- MILWAUKEE TOOL 6 in. TORX T30 SHOCKWAVE Impact Duty Power Bit (1 pk) (48-32-4290)
- SUPERIOR STEEL 2# Phillips Head Power Screwdriver Bits - 3 Inch Long - 5mm Dia, PK 25 (BP302-25B)
- BONDHUS Set 9 Baldrvr Power Bits Mm (10899)
- VIM PRODUCTS VIM Tools 12 mm XZN Stubby Driver (XZN112)
- URREA Urrea Heavy Duty Phillips Power Bit, , 3-1/2"L X 3/16", #1 Tip, 1/4 Hexagon Drive (12031X)
- VESSEL Power Bit 1/4" Hex B, H2.5x150H, PK10 (B35H25150H)
- Stalwart Power Fastening Tools