Shop All Appliance Parts
Stalwart
Stalwart 75-MOV1006 8 ft. Multi Purpose Dolly with Locking Swivel Wheels
Mfr # 75-MOV1006
Zoro # G803919971
$50.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stalwart
- MFR # 75-MOV1006
- Zoro # G803919971
- UPC # 192055747259
- Country of Origin Unknown
- Category Appliance Parts
Description
The stalwart adjustable dolly is constructed using high quality materials for durability and will help transport heavy or bulk items with ease. With the resizable base and locking swivel wheels, this roller makes it easy to move washers, dryers, refrigerators, or other appliances and furniture without straining your back or joints. The sturdy stainless steel frame covered by polypropylene plastic can support up to 1,100 pounds, making it ideal for use at home, in the garage, or in the office.
Moving Made Easy- Moving big objects can be difficult and uncomfortable. The swivel wheels of this heavy duty dolly makes moving heavy or bulky objects easy, and help it to glide across concrete, wood or other hard surfaces.
- This moving roller comes completely assembled and ready to use. The base is adjustable and features 8 levels and 4 locking swivel wheels to make moving large or bulky items fast and effortless.
- The roller stand with 1100 pound weight capacity is built to last and to help you get tasks done with ease. The heavy duty stainless steel frame covered with polypropylene plastic and 8 adjustable feet to help to ensure durability and reliability.
- This adjustable dolly is great for a variety of uses. Easily store or transport boxes, appliances like washers, dryers, and refrigerators, other heavy objects, and more. Great for home, garage, warehouse, and office use.
- Levels and Adjustable Base for Moving Washer, Dryer, Appliances.
- Material: Stainless steel
- Size: 8'
- Dimension: 17.25" x 17.25" x 4.25"
- Weight: 9.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Power Cord (RPC5-RTANGLE-20)
- CRESTWARE Tomato Corer, PK2 (KC1)
- VOLLRATH Bake and Roast Pan, 3-7/8 Qt. (68076)
- ALLPOINTS Fifo Dispensing Cap - Pack Of 6 (185654)
- ALLIANCE SWITCH, PRESSURE PKG (803638P)
- ALLIANCE GASKET TUB COVER (27184)
- NORLAKE Fan Bracket/ Drip Pan Assembly (129719)
- PRECISIONAIRE FILTR HAMMCK 24""X240""X1"" (HR24240)
- DIAL MFG Dial Manufacturing 4520722 Evaporative Cooler Cover - Side Draft (4520722)
- ALLIANCE SWITCH, MEMBRANE (210010P)
- SHURFLO LIP SEAL KIT (94-570-04)
- Stalwart Appliance Parts