Stalwart 75-CAR1064 Curb Ramps- 4 Ton Capacity Ramp; Gray - Set of 2
Mfr # 75-CAR1064
Zoro # G304015127
Product Information
- Brand Stalwart
- MFR # 75-CAR1064
- Zoro # G304015127
- Country of Origin China
- Category Loading Ramps
Description
The Set of 2 Curb Ramps by Stalwart is the perfect solution for getting your vehicle, trailer, scooter or motorcycle safely over elevated thresholds. With a 4000-pound weight capacity each, these heavy-duty ramps can be used separately for cars, truck and boats. The ramps can also be connected with the included hardware for use on loading docks with hand trucks or dollies. Constructed of marine grade quality plastic and topped off with a textured surface for increased traction, these risers will assist tires of any kind over un-even curbs, driveways, garages, sidewalks and more!
Features- Includes Connecting Hardware
- Curb Ramps- 4 Ton Capacity Ramp
- Set of 2
- These heavy-duty ramps can be used separately to protect cars, truck and boats from vibration or damage. Connect the ramps with the included hardware for 48" of angled track for use on loading docks with hand trucks, carts or dollies.
- Constructed of marine grade quality plastic, each ramp has a 4000lbs weight capacity or 8000lbs when connected. This set of ramps is the perfect solution for getting your vehicle, trailer or scooter safely over thresholds up to 12" tall.
- The rugged style surface texture for increased traction helps tires of any kind over un-even curbs, driveways, garages and more. These ramps also feature pre-drilled holes and hardware for additional stability or permanent mounting.
- Remove barriers and create easy transitions when driving the lawn mower into the shed, making deliveries in the city or loading your motorcycle on a trailer. These lightweight plastic ramps allow to you overcome any curb with ease!
- Color: Gray
- Material: Plastic
- Individual Dimension: 23.75" L x 11.25" W x 3.25" H
- Weight: 9.79 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES Pipe Joint Cmpnd 8Oz (15420)
- UNIVERSAL AIR COND Universal Air Conditioning, Ha111364C (HA111364C)
- SKF Axle Shaft Seal, 14887 (14887)
- AUTO USA 233514 Suburban Magnesium Water Heater Anode Rod (AU2605760)
- AMERICAN FORGE & FOUNDRY Truck Ramp Equipment (3420ASD)
- ERICKSON 750 lb Aluminum Ramp Plates 2"X8" (07400)
- HOPKINS Rhino Ramps 12000Lb (11909)
- ERICKSON 9"X72" 1000 lb Aluminum Ramp (pair) (07445)
- WESTWARD Truck Ramps, Steel, 40,000 lb., PK2 (1AVP9)
- ERICKSON 9"X72" Steel Bi-Fold Ramp 1000 lb per pair (07435)
- ERICKSON 12"X85" 700 lb Aluminum Center Folding Ramp (07447)
- Stalwart Loading Ramps