Stalwart 65-GG-70 Compact Portable Gun Safe Combination Lock Box
Mfr # 65-GG-70
Zoro # G604014066
Product Information
Description
Safeguard your standard sized pistol, ammunition, cash, passport, jewelry and other valuables in this Compact Combination Lockbox by Stalwart. This lockbox features a steel construction in a compact lightweight design for easy portability. This is the perfect lockbox to keep guns out of the wrong hands and valuables out of sight. Simply enter your own code to unlock the lockbox. Included is a 1500 pound tested self-locking security cable to secure your lockbox to any stationary object. A thick protective foam interior will protect your most valuable possessions in the event of a disaster, theft or invasion of your home or office.
Features- Compact Portable Gun Safe Combination Lock Box
- Includes Steel Security Cable
- 18 Gauge Heavy Steel Construction
- Thick Foam Interior to Help Protect Contents
- 1.2 mm Thick Solid Steel
- 1.2 mm Thick Front Door for Added Security
- Lock Type: Easy to Operate Combination Locking System
- Hinge Type: Concealed
- Exterior: 9.5" L x 6.5" W x 1.8" H
- Weight: 3.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Latching Drum Lid, Red (DRM821-RD)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 12 in W, White (BSBINEB1812)
- 80/20 Support, 45 deg., 1501 x 6" (2556)
- BUCKHORN Blue Collapsible Bulk Container, Plastic, 28.7 cu ft Volume Capacity (BN4845342023000)
- STALWART Stalwart 65-HG-60 Quick Access Gun Safe with Electronic Lock (65-HG-60)
- BARSKA Pistol Safe, Digital Lock, 8.6 lbs, Not Rated, Pistol (AX13094)
- HOMAK MANUFACTURING Rifle & Gun Safe, Tubular Lock, 108 lbs, 8 Firearms, Ammo, Other Valuables (HS30136028)
- MESA SAFE CO Gun Safe, Electronic, 264 lb, 7.5 cu ft, 1/2 hr, (14) Guns (MGL14-AS-E)
- FLEMING SUPPLY Pistol Safe, Cam Lock, 3.4 lbs, .05 cu ft, 1 Pistol (872580FCX)
- SOULYI Pistol Safe, Biometric Lock, 14 lbs, .5 cu ft, Up to 4 Pistols (SSZ01FB)
- SPORTS AFIELD Haven 36-Gun Fire and Waterproof Electronic Lock Gun Safe, Metal Gray Gloss Metallic Finish (SA5930HX)
- Stalwart Gun Safes