Shop All Anti-slip tapes, Treads & Stair Nosings
Stairmaster
Stair Nosing, Black, 54" W, 3" D
Mfr # 333FT4-6
Zoro # G1156901
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 54 in
- Color Black
- Material Extruded Aluminum
- Thickness 1/8 in
- Standards Federal Test Method Standard No. 501a. Method 6411
Product Information
- Brand Stairmaster
- MFR # 333FT4-6
- Zoro # G1156901
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 54 in |
Depth | 3 in |
Lip Height | 1 in |
Details
Item | Stair Nosing |
Color | Black |
Material | Extruded Aluminum |
Thickness | 1/8 in |
Standards | Federal Test Method Standard No. 501a. Method 6411 |
Includes | Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws |
Installation Method | Adhesive and Fasteners |
Nose Style | Square |
Edge Style | Beveled |
Surface Design | Double-Strip Grit |
For Surface Type | Metal Stairs, Wood Stairs |
Resistance Properties | Corrosion Resistant, Flame/Fire Resistant |
Installation Hardware Included | No |
Series | Stairmaster 333FT |
Stripe Pattern | Straight Stripes |
Two-Stage Installation | No |
Indoor/Outdoor Usage | Indoor, Outdoor |
Description
Stair Nosing, Lip Height 1 in, Nose Style Square, Installation Hardware Included No, Surface Design Double-Strip Grit, Color Black, Edge Style Beveled, For Surface Type Metal Stairs, Wood Stairs, Includes Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Extruded Aluminum, Overall Depth 3 in, Overall Width 54 in, Product Type Anti-Slip Stair Nosing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG HPPE Cut Resistant Sandy Nitrile Palm, Size X4L (13) (99-1-9629-13)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 535-00097 (535-00097)
- HONEYWELL UVEX Lens Cleaning Station, 16 fl oz Bottle (S485)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (982S0035BL)
- STAIRMASTER 9" Stair Tread 4'0" Yellow-Black (500-YB4)
- STAIRMASTER Stair Nosing, Black, 48" W, 3" D (333FT-SN4)
- STAIRMASTER 9" Stair Tread 4'6" Yellow-Black (500-YB46)
- STAIRMASTER 11" Stair Tread 3'0" Yellow-Black (511-YB3)
- STAIRMASTER Stair Nosing, Black/Photoluminescent (333FT-NG-I4)
- STAIRMASTER 9" Stair Tread 3'0" Black (500-BLA3)
- FIBERGRATE Stair Tread Cover, Gray, 36in W, Polyester (879490)
- Stairmaster Anti-slip tapes, Treads & Stair Nosings