Shop All Combination Wrench Sets
This Product is Discontinued
Stahlwille Tools
Extra Deep Offset Wrench Set, 8 pcs. (Discontinued)
Mfr # 96410405
Zoro # G7052311
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric Metric
- Wrench Style Double Ended Ring
- Number of Pieces 8
- Includes (8) Double Ended Ring Wrench Set: (1) 6mm x 7mm, (1) 8mm x 9mm, (1) 10mm x 11mm, (1) 12mm x 13mm, (1) 14mm x 15mm, (1) 16mm x 17mm, (1) 18mm x 19mm, (1) 20mm x 22mm
- Wrench Head Sizes 6mm x 7mm, 8mm x 9mm, 10mm x 11mm, 12mm x 13mm, 14mm x 15mm, 16mm x 17mm, 18mm x 19mm, 20mm x 22mm
Product Information
- Brand Stahlwille Tools
- MFR # 96410405
- Zoro # G7052311
- Country of Origin Germany
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 6mm x 7mm, 8mm x 9mm, 10mm x 11mm, 12mm x 13mm, 14mm x 15mm, 16mm x 17mm, 18mm x 19mm, 20mm x 22mm |
Details
SAE or Metric | Metric |
Wrench Style | Double Ended Ring |
Number of Pieces | 8 |
Includes | (8) Double Ended Ring Wrench Set: (1) 6mm x 7mm, (1) 8mm x 9mm, (1) 10mm x 11mm, (1) 12mm x 13mm, (1) 14mm x 15mm, (1) 16mm x 17mm, (1) 18mm x 19mm, (1) 20mm x 22mm |
Measurement Type | Metric |
Item | Extra Deep Offset Wrench Set,8PCS |
Description
Extra Deep Offset Wrench Set,8PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.