Shop All Toys & Games
Stages Learning Materials
Set of 10 Photographic Memory Matching Games
Mfr # SLM-992
Zoro # G7561358
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 3+ Years
- Material Cardstock
- Recommended Grade Grade PK+
- Includes 10 different memory card games
- Color Multi
Product Information
- Brand Stages Learning Materials
- MFR # SLM-992
- Zoro # G7561358
- UPC # 817240009928
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 3+ Years |
Material | Cardstock |
Recommended Grade | Grade PK+ |
Includes | 10 different memory card games |
Color | Multi |
Description
Lion goes with lion... I WIN! Help your children build memory skills in a fun, innovative way by matching colorful, realistic photographs. No reading is required, but cards include the name of the picture to promote early sight reading. This is a great new photographic twist on a time-honored game. For 2-6 players grade Pre-K and up.
The 10 Game Memory Matching Set includes 10 themed memory games: Animal Memory, Pets Memory, Sea Life Memory, Insects & Bugs Memory, On-The-Farm Memory, Foods Memory, Everyday Objects Memory, Careers Memory, Fruits & Vegetables Memory, and Vehicles Memory.
Instructions for play:
Shuffle the deck of cards. Lay the cards face down in a grid. The first player turns two cards face up. If the two cards match, the player keeps the pair and gets another turn. If they do not match, the cards are turned face down, and it's the next player's turn. Keep playing until all the cards are gone. The player with the most pairs wins. Be sure to remember where the cards are so that you can find them later in the game!
The 10 Game Memory Matching Set includes 10 themed memory games: Animal Memory, Pets Memory, Sea Life Memory, Insects & Bugs Memory, On-The-Farm Memory, Foods Memory, Everyday Objects Memory, Careers Memory, Fruits & Vegetables Memory, and Vehicles Memory.
Instructions for play:
Shuffle the deck of cards. Lay the cards face down in a grid. The first player turns two cards face up. If the two cards match, the player keeps the pair and gets another turn. If they do not match, the cards are turned face down, and it's the next player's turn. Keep playing until all the cards are gone. The player with the most pairs wins. Be sure to remember where the cards are so that you can find them later in the game!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED SC52 - Heavy-Duty Strapping Cart (H-39)
- MAGNA VISUAL Magnetic Round Indicators, Red, PK20 (FI-123)
- PACON Blank Flash Card Dispenser Box, Manila, Unruled 3"x 2", 1000 Cards (P74000)
- DYKEM Brite-Mark Valve Action Marker Black (84002)
- STAGES LEARNING MATERIALS Language Builder® 3D-2D Matching Kit, Foods (SLM007)
- STAGES LEARNING MATERIALS Picture Recognition Bingo Games, Set of all 5 (SLM-997)
- STAGES LEARNING MATERIALS Sensory Builder Blocks, 50 Pieces (SLM510)
- STAGES LEARNING MATERIALS Photographic Memory Matching Game, Animals (SLM-220)
- STAGES LEARNING MATERIALS Photographic Memory Matching Game, Fruit + Vegetables (SLM-226)
- LEARNING RESOURCES Max The Fine Motor Moose (9092)
- APOLLO Plain Paper Copier Film, w/o Stripe, PK100 (VPP100CE-A)
- Stages Learning Materials Toys & Games