Shop All Toys & Games
Stages Learning Materials
Picture Recognition Bingo Games, Set of all 5
Mfr # SLM-997
Zoro # G7543535
original price:
$68.09
new price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-5
- Material Paper, Plastic
- Includes 5 bingo games
- Color Multi
- Recommended Age 3-10 Years
Product Information
- Brand Stages Learning Materials
- MFR # SLM-997
- Zoro # G7543535
- UPC # 817240009973
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK-5 |
Material | Paper, Plastic |
Includes | 5 bingo games |
Color | Multi |
Recommended Age | 3-10 Years |
Description
Bingo games for kids are a long-time favorite in the classroom and at home. Every game in the Stages' Bingo Game Series combines the tried and true fun of bingo with beautiful real photos. Kids won't even know they're learning while they search their players' cards to match the beautiful photographs with the words called by the instructor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUELINE Pad, Desk, Monthly (REDC177227)
- FISKARS Left-Hand Scissors, 8", Red (94507797J)
- VELAB Counting Scales 15kg/30lb 0.5g/0.001lb (VE-CS15S)
- TARIFOLD Magnetic Sheet Pocket, Blue, PK5 (PMV5)
- STAGES LEARNING MATERIALS Set of 10 Photographic Memory Matching Games (SLM-992)
- STAGES LEARNING MATERIALS Language Builder® 3D-2D Matching Kit, Foods (SLM007)
- STAGES LEARNING MATERIALS Photographic Memory Matching Game, Animals (SLM-220)
- STAGES LEARNING MATERIALS Photographic Memory Matching Game, Fruit + Vegetables (SLM-226)
- STAGES LEARNING MATERIALS Sensory Builder Blocks, 50 Pieces (SLM510)
- JUNIOR LEARNING Language Games Set - 6 Vowel Sound Games (JL411)
- GONGE River Stones, Nordic Colors (G2820)
- Stages Learning Materials Toys & Games