Shop All Toys & Games
Stages Learning Materials
Photographic Memory Matching Game, Fruit + Vegetables
Mfr # SLM-226
Zoro # G500936431
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Grade Grade PK+
- Recommended Age 3+ years
- Includes 50 cards (25 matched pairs)
- Color Multi
Product Information
- Brand Stages Learning Materials
- MFR # SLM-226
- Zoro # G500936431
- UPC # 817240002264
- Country of Origin Hong Kong
- Category Toys & Games
Details
Material | Paper |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ years |
Includes | 50 cards (25 matched pairs) |
Color | Multi |
Description
Carrots go with Carrots... I WIN! Help your children build memory skills in a fun, innovative way by matching colorful, realistic photographs. No reading is required, but cards include the name of the picture to promote early sight reading. This is a great new photographic twist on a time-honored game. Game includes 50 Cards - 25 matched pairs. 2 - 6 players. Pre-K and Up.
Instructions for Memory Matching play:
Shuffle the deck of cards. Lay the cards face down in a grid. The first player turns two cards face up. If the two cards match, the player keeps the pair and gets another turn. If they do not match, the cards are turned face down, and it's the next player's turn. Keep playing until all the cards are gone. The player with the most pairs wins. Be sure to remember where the cards are so that you can find them later in the game.
Additional Games: This card deck is also ideal for playing any game that involves pairs. Go fish and old maid are just two examples. Get creative!
Instructions for Memory Matching play:
Shuffle the deck of cards. Lay the cards face down in a grid. The first player turns two cards face up. If the two cards match, the player keeps the pair and gets another turn. If they do not match, the cards are turned face down, and it's the next player's turn. Keep playing until all the cards are gone. The player with the most pairs wins. Be sure to remember where the cards are so that you can find them later in the game.
Additional Games: This card deck is also ideal for playing any game that involves pairs. Go fish and old maid are just two examples. Get creative!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 30" x 17" x 16", Kraft, 15/Bundle (493U84)
- AT-A-GLANCE 22 x 17" Desk Calendar, Buff (HT1500)
- HD CPF 21501 Paper Slot Grommet; 12.38 in.; White (CPF 21501)
- ZORO SELECT Foot Operated Bag Sealer, Pedestal, 18In (4LT32)
- STAGES LEARNING MATERIALS Picture Recognition Bingo Games, Set of all 5 (SLM-997)
- STAGES LEARNING MATERIALS Photographic Memory Matching Game, Animals (SLM-220)
- STAGES LEARNING MATERIALS Set of 10 Photographic Memory Matching Games (SLM-992)
- STAGES LEARNING MATERIALS Sensory Builder Blocks, 50 Pieces (SLM510)
- STAGES LEARNING MATERIALS Language Builder® 3D-2D Matching Kit, Foods (SLM007)
- SHAN SHAN MS806 Collectible Tin Toy - 1930s Limo (MS806)
- MATTEL Apples To Apples Game (BGG15)
- Stages Learning Materials Toys & Games