Shop All Hand Soap & Lotion Dispensers
Stage2
Stage2 Hand Sanitizer Dispenser Manual Pump, 1000mL
Mfr # 2XL-231
Zoro # G0234199
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 1,200 mL
- Hygiene Form Foam, Liquid
- Material Plastic
- Color Black
Product Information
- Brand Stage2
- MFR # 2XL-231
- Zoro # G0234199
- Country of Origin Philippines
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,200 mL |
Height | 11 in |
Width | 6 1/4 in |
Depth | 4 in |
Overall Height | 18 in |
Overall Width | 9 1/4 in |
Overall Depth | 9 1/2 in |
Description
Hand Sanitizer Dispenser, Color Black, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material Plastic, Series 2XL, Finish Painted, Compatible with Manufacturer Model Number 2XL-224, Refill Size 1,200 mL, Operation Mode Manual, Overall Depth 9 1/2 in, Overall Height 18 in, Overall Width 9 1/4 in, Standards Not Applicable, Includes Mounting Hardware, Warranty 6 mo, Features Red and Green LED Indicator Light, Dispenses 2,000 Pumps of 2XL Stage 2 Hand Sanitizer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Wire Gauge Rake, 36" L, 66" Yellow Handle (58736)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Trash Can, Red, 19 3/4 in Dia, Step-On, HDPE (FG614500RED)
- PURELL Instant Hand Sanitizer Gel, 1200 mL (8803-03)
- GOJO 1,250 mL Personal Soaps Refill (5162-03)
- PURELL FMX-12 Foam Hand Sanitizer Dispenser, 1,200 mL Refill, 6.6 x 5.13 x 11, White (5120-06)
- DAANSEN Dispenser, Manual Foam, 1000mL, PK12 (9360)
- PURELL Hand San Disp, BLK, 1,200 mL, 4 1/2 inD (5124-01)
- SC JOHNSON PROFESSIONAL Soap Dispenser, Foam, Manual, White, 1000mL (WRM1LDS)
- PURELL Pro Fresh Scent Foam Soap, For CX, CXi, CXT Dispensers, 1500 mL, PK4 (8561-04)
- DAANSEN Dispenser, Manual Foam, 1000mL, Black, PK12 (9360-B)
- COLUMBUS WASHBOARD Washboards Columbus Dble Handi (2133)
- Stage2 Hand Soap & Lotion Dispensers