Shop All Hand Sanitizer Dispenser Refills
Stage2
Alcohol-free foaming hand sanitizer - 1000ML - 4 PK
Mfr # 2XL-224
Zoro # G0234162
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Aloe, Vitamin E
- Hygiene Form Foam
- Hygiene Properties Alcohol Free
- Hygiene Series 2XL
- Fragrance Fragrance Free
Product Information
- Brand Stage2
- MFR # 2XL-224
- Zoro # G0234162
- UPC # 897979001639
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,000 mL |
Container Size | 1 L |
Details
Formula | Aloe, Vitamin E |
Hygiene Form | Foam |
Hygiene Properties | Alcohol Free |
Hygiene Series | 2XL |
Fragrance | Fragrance Free |
Packaging Type | Case |
Requires Dispenser | Yes |
Standards | FDA |
Color | Clear |
Item | Hand Sanitizer |
Features | Dermatologist Tested, Kills 99.99% of Common Germs, No Dyes or Colorants |
Form | Foam |
Green Environmental Attribute | Biobased with A Minimum 73% of Total Weight of Organic Carbon As Per ASTM D6866 |
Industry Type | Healthcare |
Uses Dispenser | Mfr. No. 2XL-231 |
Package Type | Bottle |
Product Availability | Temporarily Unavailable |
Container Type | Cartridge |
Refill Type | Bottle |
Manufacturer Dispenser Part Number | 2XL-231 |
Product Type | Hand Sanitizer |
Series | Stage2 |
Description
Hand Sanitizer, Form Foam, Formula Aloe, Vitamin E, Container Type Cartridge, Container Size 1 L, Fragrance Fragrance Free, Hygiene Properties Alcohol Free, Requires Dispenser Yes, Series Stage2, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 2XL-231, Color Clear, Product Type Hand Sanitizer, Standards FDA, Features Dermatologist Tested, Kills 99.99 Percent of Common Germs, No Dyes or Colorants, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIRT DEVIL Replacement Filter (3-DE0900-001)
- BOULDER CLEAN BOULDER Lemon Lime Zest Bathroom Cleaner (NEW-BATH-1G-4CS)
- MAKITA Filter Bag, 10PK (191C26-2)
- ETTORE Replacement Collar Small (1908)
- DIAL Dial 01585EA Antibacterial Gel Sanitizer with Moisturizer; 7.5 oz; Fragrance-Free (01585EA)
- PURELL Healthcare Advanced Gel Hand Sanitizer, 1,200 mL, Clean Scent, For ES8 Dispensers, 2PK (7763-02)
- BETCO Advanced Gel Hand Sanitizer, 1 gal Bottle, Light Fresh Scent, 4PK (7960400)
- BEST SANITIZERS Secondary Container, 1 gal, refill not included (SA20000)
- ZOGICS The Cleaning Station Wipes Dispenser and Hand Sanitizing Station, Black, Foam Hand Sanitizer Dispenser (TCS-B-9325)
- ZOGICS Wipes Bucket Dispenser, Z700-Bucket Printed Sanitizing Wipes, Dispenser and Sanitizing Wipes, 4PK (ZZ700-San-Z2000-4)
- BEST SANITIZERS Hand Sanitizer, 1L, PK6 (SA10039)
- Stage2 Hand Sanitizer Dispenser Refills