Shop All Compasses
Staedtler, Inc C/O Sp Richards
Staedtler® Comfort Compass, w/ Spare Lead, 3-1/4"x1/2"x7-1/2", Nickel
Mfr # 55140WP
Zoro # G105304192
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Staedtler, Inc C/O Sp Richards
- MFR # 55140WP
- Zoro # G105304192
- UPC # 31901531355
- Country of Origin Germany
- Category Compasses
Description
Staedtler comfort compass, w/ spare lead, 3-1/4"x1/2"x7-1/2", nickel all-metal spring-bow compass feature a center wheel that delivers precision setting and prevents unintended setting adjustments. Maximum circle diameter is 10-3/8'' (265mm). Design features interchangeable lead part and a nickel finish to resist rust and stains. Compass includes a spare lead tube and comes in a plastic wallet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute HSS Miniature Square Double End Mill Cleveland HMD-2 Bright 7/64x3/16x0.1562x2 (C41010)
- HHIP 6"/150mm Electronic Depth Micrometer Set With 4" Base (4500-0406)
- DEWALT 2" x 12" Scaling Chisel 3/4" Hex x 21/32" Round Spline Shank (DW5774)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #19 (41689)
- STAEDTLER, INC C/O SP RICHARDS Staedtler® Student Compass, Hinged Legs, Blue/Silver (550WP01)
- CHARTPAK Masterbow Compass, 10", Ss (401N)
- GROZ Wing Compass, 8", (1551)
- UPM GLOBAL UPM Global 14821 Silver Walking Liberty Half Dollar Coin Multi-Tool Pocket Watch Compass (14821)
- WESTCOTT T-Squares, 30" Aluminum T-Square (AP-30)
- LEARNING RESOURCES Compass, Safe-T (LER45761)
- OLD MODERN HANDICRAFTS Nautical Sextant in leather case - Small (ND015)
- Staedtler, Inc C/O Sp Richards Compasses