Shop All Correction Fluid & Erasers
Staedtler
Eraser, White, Vinyl, PK20
Mfr # 526 50
Zoro # G5558449
product price: $30.25
/pk 20, $1.51/ea
$30.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 2.5"
- Size Large
- Material Vinyl
- Height 0.5"
Product Information
- Brand Staedtler
- MFR # 526 50
- Zoro # G5558449
- UPC # 031901907983
- Country of Origin Germany
- Category Correction Fluid & Erasers
Dimensions
Width | 2.5" |
Size | Large |
Height | 0.5" |
Details
Item | Erasers |
Color | White |
Material | Vinyl |
Weight | 1.09 lbs |
Eraser Shape | Rectangular Block |
Eraser Type | Pencil/Ink Marks |
Description
Eraser,White,Vinyl,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Strapping Protectors, .120, 3" x 3" x 3", White, 900/Case (SP3325120)
- SHURTAPE Packaging Tape, 100m L x 72mm W, Clear, PK6 (HP 232)
- INTERTAPE RG3 NAT 48MMX54.8M IPG-IPG 24 (RG3...55)
- KLEIN TOOLS Heavy Duty Bent Trimmer, Right-Handed, 11-Inch (7310-P)
- SHARPIE Expo Dry Eraser (81505)
- TOMBOW MONO ZERO REFILL RND, 2PK (57316)
- NEWELL CORP Newell Corporation San81505 Eraser Expo Whiteboard (SAN81505)
- DIXON TICONDEROGA Pink Carnation Erasers, Large Bevel, 36PK (38900)
- BIC Bic Wite-Out Quick Dry Correction Fluid, Foam Applicator, 20 ml, White, 1 Pack (WOFQDP1WHI)
- BIC Bic® Wite-Out® EZ Correct Correction Tape, 1/6 in x 400 in, White, 10/Box (WOTAP10)
- PAPER MATE Eraser, Pearl Med, PK3 (70502)
- Staedtler Correction Fluid & Erasers